Shop All Safety Goggles
Jackson Safety
Safety Goggles, IR Anti-Fog Coating Lens
Mfr # 20529
Zoro # G2462876
product price: $35.15
/pr
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Features High Heat/FR
- Eyewear Venting Welding
- Standards ANSI Z87.1 2010 Basic Impact
- Lens Color IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20529
- Zoro # G2462876
- Country of Origin Unknown
- Category Safety Goggles
Details
Frame Color | Black |
Features | High Heat/FR |
Eyewear Venting | Welding |
Standards | ANSI Z87.1 2010 Basic Impact |
Lens Color | IR |
Color | Black |
UV Protection | Yes |
Lens Coating | Anti-Fog Coating |
Item | Safety Goggles |
Description
The Jackson Safety V80 Wildcat Iruv Safety Goggles Deliver Extreme Heat Resistance. They Will Not Melt, Drip Or Ignite At 350 Degrees F For Five Minutes. These Goggles Feature Adjustable Side Vents Help To Increase Airflow, A Shade 5.0, Anti-Fog Lens, And Fit Naturally To The Contour Of Your Face.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- ALLEGRO INDUSTRIES Flexible Vinyl Adapter Reducer, 12" to 8 (9550-50)
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" (FRB100-DNM 32 32)
- NMC Steel Toe Shoes Required Walk On Sign (WFS65)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15993)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15991)
- JACKSON SAFETY Safety Goggles, Clear Anti-Fog Lens, GPL500 Series (21000)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- GLOBAL VISION Safety Sunglass Herc 7 Wht Gtr (HERC1CL)
- Jackson Safety Eye Protection