Shop All Safety Goggles
Jackson Safety
Safety Goggles, Clear Antifog Coating Lens
Mfr # 16361
Zoro # G507469352
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Bronze
- Standards ANSI Z87.1 2003
- Features Splash Protection
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 16361
- Zoro # G507469352
- Country of Origin China
- Category Safety Goggles
Details
Item | Safety Goggles |
Lens Color | Clear |
Frame Color | Bronze |
Standards | ANSI Z87.1 2003 |
Features | Splash Protection |
Color | Bronze |
Lens Coating | Antifog Coating |
Description
The Jackson Safety Monogoggle BVPC113 has a 35 larger lens area that allows the user to wear the goggles over larger eyeglasses The goggles contain indirect ventilation and are ideal for chemical splash protection The lenses are made out of 060'' thick optical grade polycarbonate to block out 999 opf UV rays FogGard Plus reduce lens fogging A soft, pliable plastic nosepiece provides a snug, comfortable seal against the user's face
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- ELKHART BRASS Hex Nipple, FNPTxMNST, 1-1/2 In (307)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15993)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15991)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 3.0 Anti-Fog Lens (21001)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra Series (40091)
- Jackson Safety Safety Goggles