Jackson Safety

Safety Goggle, Clear WS Series


product price: $5.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Red
  • Photochromatic Lens No
  • ANSI Dust/Splash Rating D3, D4
  • Includes No Lens Coatings Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

ANSI Dust/Splash Rating D3, D4, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Rubber, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Red, Frame Material PVC, Frame Style Eye Cup, Includes 5 Shade Filter Plate, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes, Includes No Lens Coatings Yes, Includes Polarized Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.