Shop All Harness Kits
Jackson Safety
RK6 Series Reusable Roofer's Kits: Harness, Rope Grab, 50' Vertical Lifeline, Roof Bracket
Mfr # V8257275
Zoro # G811362226
product price: $170.09
/ea
Free Shipping & Returns
$170.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # V8257275
- Zoro # G811362226
- Country of Origin China
- Category Harness Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-6)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- PIG PIG Spill Kit, Universal, White (KIT211)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- JACKSON SAFETY Compliance Kit: Harness, Lanyard (V8252366)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- CONDOR Fall Protection Kit, Size: L/XL (53RG06)
- SUPER ANCHOR SAFETY Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab+6001-HS Small Hi-Vis Harness (4038V-50S)
- SAFEWAZE V-LINE Bag Kit: FS99280-E Harness, FS-FSP1411-W SRL, FS811-3 Anchor, FS8125 Bag (021-3144)
- SAFEWAZE Fall Protection Kit, Size: S/M (FS143-S/M)
- Jackson Safety Fall Protection