Shop All Faceshields and Visors
This Product is Discontinued
Jackson Safety
Reusable Splash Face Shield Kit (Discontinued)
Mfr # 14350
Zoro # G7987814
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Visor Color Clear
- Visor Material Polyethylene
- Visor Thickness 0.02 in
- Dielectric Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14350
- Zoro # G7987814
- UPC # 626053616953
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 14 in |
Description
Faceshield Assembly, Application First Responders and in Food Processing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 56JE36, Compatible with Manufacturer Model Number 14350, Compatible with Series MFS-320, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Extra-Large Full-Face Coverage, Headgear Color Blue, Headgear Material Nylon, Headgear Style Headband, Includes Model 14350 PET Window, Includes Anti-Fog Visor Coating Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.