Shop All Welding Parts
Jackson Safety
Replacement Parts For Sellstrom Welding
Mfr # 24529
Zoro # G8367460
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Passive Filter Shade 10 IR
- Certification CSA Z94.3|ANSI Z87.1
- Filter Type Passive
- Filter Plate Size 2 in x 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 24529
- Zoro # G8367460
- UPC # 626053605339
- Country of Origin United States
- Category Welding Parts
Dimensions
Filter Plate Size | 2 in x 4-1/4 in |
Details
Material | Polycarbonate |
Item | Repl Part,H Series FlipFront,Parts Kit |
Passive Filter Shade | 10 IR |
Certification | CSA Z94.3|ANSI Z87.1 |
Filter Type | Passive |
Description
For use with the Jackson Safety H500, WH20, and H100-A welding helmets
- •This Jackson Safety welding helmet replacement kit is shipped 1 unit per case
- •This is a small parts kit product type
- •Meets ANSI Z87.1-2010 and ANSI Z89.1 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES CGA 032 NIPPL1/4 BARB, 50PK (AW-17)
- POWERWELD Pointed DC Gouging Carbons, 3/16" x 12" (DC316)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- JACKSON SAFETY ADF Cartridges - Smartweld Series (46411)
- VICTOR Torch Handle, VanGuard, Heavy-Duty, 9 Inch OAL (0381-1937)
- WELD-AID Lube-Matic Kleener Lube Pads, Red, 6PK (WEL007061)
- MASTER APPLIANCE Nozzle Assembly w/Screen (NAS-006)
- GOSS TORCH HANDLE, w/ PILOT VALVE (AP-54)
- Jackson Safety Welding Parts