Shop All Welding Helmet Accessories
Jackson Safety
Replacement Parts For Sellstrom Welding
Mfr # 24528
Zoro # G8367409
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 10 IR
- Plate Size 2" x 4-1/4"
- Standards ANSI Z87.1
- Material Polycarbonate
- Includes Cover Plate; Filter Plate; Light Geal Gasket; Retainer; Safety Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 24528
- Zoro # G8367409
- UPC # 626053605322
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Item | Repl Part,930P/430P,Helmet Parts Kit |
Filter Shade | 10 IR |
Standards | ANSI Z87.1 |
Material | Polycarbonate |
Includes | Cover Plate; Filter Plate; Light Geal Gasket; Retainer; Safety Plate |
Filter Type | Passive |
Description
For use with the Jackson Safety H500, WH20, and H100-A welding helmets
- •This Jackson Safety welding helmet replacement kit is shipped 1 unit per case
- •This is a small parts kit product type
- •Meets ANSI Z87.1-2010 and ANSI Z89.1 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb (6222)
- AMICO ELECTRIC 70-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.2 inch Clean Cut. (APC-70HF)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1930)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (14532)
- JACKSON SAFETY Replacement ADF for Auto Darkening Helmets (46158)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16073)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38423)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14562)
- 3M SPEEDGLAS Hard Hat Adapter, Black (06-0614-00NR)
- Jackson Safety Welding Helmet Accessories