Replacement Headgear for Advantage Series Welding Helmets
Mfr # 23442
Zoro # G4118810
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 23442
- Zoro # G4118810
- UPC # 626053605261
- Country of Origin China
- Category Welding Helmet Accessories
Details
Item | Element Replacement Headgear,Pk6 |
Description
This replacement headgear features an air-cushioned cloth sweatband that is washable and durable. This universal size headgear is designed with teeth that are automatically disengaged during adjustment, making it easy to install. Available in a pack of 6, these Jackson Safety replacement headgears are compatible with the Jackson Safety WH40 Element Shade 10 and Element Variable Welding Helmets. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Durable: This replacement headgear features an air-cushioned cloth sweatband that is washable and durable
- •Adjustable: This universal size headgear is designed with teeth that are automatically disengaged during adjustment, making it easy to install
- •Compatible: Available in a pack of 6, these Jackson Safety replacement headgears are compatible with the Jackson Safety WH40 Element Shade 10 and Element Variable Welding Helmets
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 1 lb. (41R223)
- INTERSTATE PNEUMATICS 1/4 in. x 25 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-025)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-724)
- AMERICAN BEAUTY TOOLS Thermostat for 5ZHE9 and 5ZHF0 (8055)
- JACKSON SAFETY Safety Inner Plates - Translight™+ 555 Series (46915)
- JACKSON SAFETY Replacement ADF for Auto Darkening Helmets (46158)
- JACKSON SAFETY Replacement ADF Welding Filter, PK10 (46410)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14566)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16073)
- JACKSON SAFETY Rebel Welding Mask Lens Kit, Clear (46930)
- SAVE PHACE Cheater Lens Mag 2.5 (3010271)
- Jackson Safety Welding Helmet Accessories