Shop All Hard Hat Accessories
Jackson Safety
Replacement Chinstrap, For Use With CH-300:CH-400V Climbing Hard Hats Universal, Black
Mfr # 20932
Zoro # G905367601
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With CH-300:CH-400V Climbing Hard Hats
- Suspension Adjustment Type Chinstrap
- Chin Strap Material Nylon
- Features Includes chin cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20932
- Zoro # G905367601
- Country of Origin China
- Category Hard Hat Accessories
Dimensions
Size | Universal |
Details
Item | Replacement Chinstrap |
Color | Black |
For Use With | CH-300:CH-400V Climbing Hard Hats |
Suspension Adjustment Type | Chinstrap |
Chin Strap Material | Nylon |
Features | Includes chin cup |
Description
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Speaker Adapter (80858-H5)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N960)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14946)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- JACKSON SAFETY Cap Adapter, For Use With CH-300:CH-400V Climbing Hard Hats Black (20933)
- JACKSON SAFETY 4Pt Ratch Suspens Replace Charger Hard Hat (20422)
- JACKSON SAFETY For Use With Safety 6 1/2 - 8 1/4, Black, 12 PK (20194)
- JACKSON SAFETY 6Pt Ratch Suspens Replace Part Hard Hat Fits 6.5-8 (14426)
- IRONWEAR Visor Bracket for Full Brim Cap Style Hard Hats Aluminum (3946)
- Jackson Safety Hard Hat Accessories