Shop All Welding Helmet Accessories
Jackson Safety
Replacement ADF for Auto Darkening Helmets
Mfr # 46158
Zoro # G8365598
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features True Color|Balder Technology|Grinding Warning|Variable Shade
- Standards CSA Z94.3|ANSI Z87.1
- Optical Clarity 1/1/1/1
- Filter Type ADF Variable Shade
- Sensitivity Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 46158
- Zoro # G8365598
- UPC # 626053605551
- Country of Origin United States
- Category Welding Helmet Accessories
Details
Features | True Color|Balder Technology|Grinding Warning|Variable Shade |
Standards | CSA Z94.3|ANSI Z87.1 |
Optical Clarity | 1/1/1/1 |
Filter Type | ADF Variable Shade |
Sensitivity | Adjustable |
Power Supply | Solar/Lithium |
Description
Jackson® Safety Replacement Auto darkening Filters (ADF) feature world class optics, advanced technology, and continue to set the standard for professional-grade welding solutions. Replacement ADFs for Jackson Safety® Insight®, TranslightTM, Truesight II and NextGen® Series Welding Helmets.
- •High end switching speeds reduce eye strain and fatigue
- •Premium optical clarity produces a crystal-clear view of the weld
- •Intuitive controls allow quick and easy function selection
- •Includes sensors for optimum arc coverage
- •1, 2, 3, or 5 year warranty depending on ADF model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 5 (ETA-5)
- ZORO SELECT Welding Tip (GPNA-1)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 (WGDF9-Q)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 00 (CTIP1-101-00)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24528)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38423)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16078)
- JACKSON SAFETY Safety Plate Sets (29127)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- Jackson Safety Welding Helmet Accessories