Rebel™ Series - Welding/Goggle Masks
Mfr # 46200
Zoro # G3942632
Key Features
- Standards CE|CSA Z94.3 Compliant|ANSI Z87.1
- Battery Life 1,300 hrs
- Material Nylon/Multi
- Battery Type Lithium
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 46200
- Zoro # G3942632
- UPC # 626053611163
- Country of Origin China
- Category Welding Helmets
Details
Standards | CE|CSA Z94.3 Compliant|ANSI Z87.1 |
Battery Life | 1,300 hrs |
Material | Nylon/Multi |
Battery Type | Lithium |
Color | Black |
Application | Safety |
Optical Clarity | 1/1/1/2 |
Power Control | On/Off |
Front Type | Fixed |
Filter Type | ADF Variable Shade |
Description
The Jackson® Safety RebelTM Digital ADF Welding/Goggle Mask is a lightweight product designed to reduce neck strain, designed to fit under most hard hats without the need for adaptor brackets, making it extremely versatile. The RebelTM welding mask includes True Color Technology, a fire-resistant hood, and a wrap-around face shield for added protection. One-piece design provides complete protection from UV and IR leakage and sparks and spatter when used with the fire-resistant hood. Equipped with an exclusive modern digital ADF control system and a battery life that lasts up to 1,300 hours (replaceable).
- •DESIGN – Jackson Safety® RebelTM Digital ADF Welding/Goggle Mask is a lightweight product designed to reduce neck strain and fatigue
- •FEATURES - Includes True Color Technology and an exclusive modern digital ADF control system. One-piece design provides complete protection from UV and IR leakage and sparks and spatter. Fire-resistant hood and a wrap-around face shield provides added protection. Battery life that lasts up to 1,300 hours (replaceable battery)
- •COMPATIBILITY - RebelTM welding/goggle mask is designed to fit over most prescription glasses and under most hard hats, including Jackson’s Charger, Sentry III, SC-6, Advantage Series, and Blockhead models without the need for adaptor brackets, making it extremely versatile
- •CERTIFICATION - Meets or exceeds ANSI Z87.1, CAN/CSA Z94.3 standards and is CE certified
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, 1.6mm x 3.0mm, Desoldering (N3-16)
- MILLER ELECTRIC Capacitor, UF 60VDC, 1.75 dia. (163535)
- SAVOGRAN Electric Vinyl Crow-Foot Plug (209931)
- LINCOLN ELECTRIC Innershield Contact Tip 1/16 Severe Duty (KP2100-2B1)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47101)
- JACKSON SAFETY Leather Welding Helmet, 2x4.25 Lift Frnt Special Helmet, BRN (26035)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47104)
- JACKSON SAFETY Element Vari ADF Helmet, Solar 9-13 Sensiti Delay Adjust (23282)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38426)
- JACKSON SAFETY Fix Shade HSL 100 Welding Helmet, 187 Mount Blades Black 4/Cs (14978)
- STREAMLIGHT POLYTAC LED HELMET LIGHT KIT (SR88854)
- Jackson Safety Welding Helmets