Shop All Faceshields and Visors
Jackson Safety
Quad 500 Replacement
Mfr # 14258
Zoro # G4430748
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Green
- Visor Material Polycarbonate
- Lens Coating Uncoated
- For Use With All Quad 500 models
- Visor Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14258
- Zoro # G4430748
- UPC # 626053611194
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 12 in |
Details
Item | Faceshield Flip Visor |
Visor Color | Green |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | All Quad 500 models |
Visor Thickness | 0.06 in |
Dielectric Protection | No |
Standards | ANSI Z87.1-2015 + High Impact, CSA Z94.3 |
Compatible with Manufacturer Model Number | 14220, 14223, 14225, 14230, 14235, 14238 |
Includes Anti-Static Visor Coating | No |
Compatible with Brand | Jackson Safety |
Compatible with Series | Quad 500 |
Includes No Visor Coatings | No |
Welding Shade Designation | W8 |
Includes Anti-Fog Visor Coating | No |
Includes Scratch-Resistant Visor Coating | No |
Accessory Type | Faceshield Flip Visor |
Compatible Manufacturer Part Number | 14220, 14223, 14225, 14230, 14235, 14238 |
Compatible Manufacturer Model Number | 14220, 14223, 14225, 14230, 14235, 14238 |
For Use with Mfr. Model Number | 14220, 14223, 14225, 14230, 14235, 14238 |
For Use With Mfr. Model Number | 14220, 14223, 14225, 14230, 14235, 14238 |
Description
Faceshield Flip Visor, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14220, 14223, 14225, 14230, 14235, 14238, Compatible with Series Quad 500, Dielectric Protection No, For Use With All Quad 500 models, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3, Visor Color Green, Visor Height 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR IBC Spill Containment Unit/Drain, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D-C)
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- SNAKE CHAPZ Heavy-Duty, Waterproof Snake Chapz (R-39 74)
- XSORB Spill Kit, Acid Neutralizer, 95 gal. (XKD95N)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- JACKSON SAFETY Quad 500 Faceshield, Visor Color: Clear (14238)
- JACKSON SAFETY Maxview Faceshield (14214)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- JACKSON SAFETY Acetate Face Shield 9x19.5 CLR Reusable Face Protect (29083)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- ERB SAFETY E16R Headgear with Mega-Ratchet Knob Adjustment (15181)
- Jackson Safety Faceshields and Visors