Shop All Faceshields and Visors
Jackson Safety
Quad 500 Faceshield
Mfr # 14235
Zoro # G5527917
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
- Visor Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14235
- Zoro # G5527917
- UPC # 626053611224
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 12 1/8 in |
Visor Height | 9 in |
Description
Faceshield Assembly, Application Brazing, Grinding, Plasma Cutting, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14250, 14255, 14258, 20694, 32187, Compatible with Series Quad(TM) 500, Dielectric Protection No, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U1-1045-NP_10X7 (U1-1045-NP_10X7)
- TINGLEY Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black (J27113.LG)
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- JACKSON SAFETY GRAINGER Replace Face Shield Len 15 1/2 X 8 IN (33923)
- JACKSON SAFETY Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment (14945)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 IRUV 5 Unbound (29080)
- JACKSON SAFETY Acetate Face Shield 9x19.5 CLR Reusable Face Protect (29083)
- JACKSON SAFETY Quad 500 Faceshield (14225)
- PUREFLO Faceshield (PF3000-03-044)
- Jackson Safety Eye Protection