Shop All Faceshields and Visors
Jackson Safety
Quad 500 Faceshield
Mfr # 14233
Zoro # G5526982
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
- Visor Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14233
- Zoro # G5526982
- UPC # 626053611231
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 12 1/8 in |
Description
Faceshield Assembly, Application Brazing, Grinding, Plasma Cutting, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14250, 14255, 14258, 20694, 32187, Compatible with Series Quad(TM) 500, Dielectric Protection No, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- ZORO SELECT Lockout Padlock, KD, Blue, 1-7/16"H (48JR21)
- NMC Emergency Exit Sign - Bilingual (M738RB)
- ELECTROMARK Vinyl Sign Kit, Self-Adhesive, 30 x 30 (Y604378)
- JACKSON SAFETY Replacement Splash Shield (14355)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- JACKSON SAFETY Face Shield Visor, 3/64inTx9inHx15-1/2inW (29079)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 Dark GRN Unbound (29100)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- Jackson Safety Faceshields and Visors