Shop All Faceshields and Visors
Jackson Safety
Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound
Mfr # 29084
Zoro # G8589481
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Propionate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 29084
- Zoro # G8589481
- UPC # 626053602291
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 15 1/2 in |
Length | 15-1/2" |
Description
Face Shield, Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA09, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection No, Features D3 Rating for Splash Protection, Protective Eyewear Should be Worn Under Faceshields at All Times, For Use With Jackson Safety(R) Head Gear/Cap Adapter, Includes Anti-Fog Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- SAFETYPOSTER.COM Safety Poster, We Have The Freedom, ENG (P4050)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-20)
- RUBBER-CAL Rubber Cal "In Any Language It Is Still a Welcome Mat!" Welcome Doormat, 18-InchX30-Inch (10-106-031)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- JACKSON SAFETY Propionate Face Shield (28766)
- JACKSON SAFETY Visor, F20, Face Shield, Polycarbonate, Clear, Bound (29096)
- JACKSON SAFETY Maxview Faceshield (14203)
- JACKSON SAFETY Visor, F20, Face Shield, Polycarbonate, Clear, Unbound (29087)
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- PIP Face Shield/Visor (251-01-5201)
- Jackson Safety Eye Protection