Shop All Welding Helmet Accessories
Jackson Safety
Passive Filter Plates - Polycarbonate
Mfr # 14571
Zoro # G500693471
product price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 5 IR
- Material Polycarbonate
- Standards ANSI Z87.1
- Plate Size 2" x 4-1/4"
- Filter Type Passive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14571
- Zoro # G500693471
- UPC # 626053604325
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Filter Shade | 5 IR |
Material | Polycarbonate |
Standards | ANSI Z87.1 |
Filter Type | Passive |
Description
Passive filter lens shade 9
- •For W10 and W20 Series passive welding helmets
- •Made of polycarbonate
- •Cover lenses, passive filter lenses, safety plates, and magnifying plates
- •Measures 4-1/4" length by 2" width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Ball-Point Lug, 45 Deg (95151111)
- MASTER APPLIANCE Ejector and Burner Assembly (90-07UNS)
- SUMNER Rubber Wheel Roller Head, PR (783152)
- VICTOR Regulator (0781-9433)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Replacement Headgear, For Welding Helment, Black/Gray (20696)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (14529)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Safety Inner Plates - Smartweld Series (46911)
- JACKSON SAFETY Safety Plate Sets (41589)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 1.25 Magnification (MAG-125)
- Jackson Safety Welding Helmet Accessories