Shop All Welding Helmet Accessories
Jackson Safety
Passive Filter Plates - Polycarbonate
Mfr # 14564
Zoro # G200693467
product price: $239.99
/pk 25, $9.60/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 11 IR
- Material Polycarbonate
- Standards ANSI Z87.1
- Plate Size 4-1/2" x 5-1/4"
- Filter Type Passive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14564
- Zoro # G200693467
- UPC # 626053604295
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4-1/2" x 5-1/4" |
Details
Filter Shade | 11 IR |
Material | Polycarbonate |
Standards | ANSI Z87.1 |
Filter Type | Passive |
Description
Passive filter lens shade 9
- •For W10 and W20 Series passive welding helmets
- •Made of polycarbonate
- •Cover lenses, passive filter lenses, safety plates, and magnifying plates
- •Measures 4-1/4" length by 2" width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 5 (MC12-5)
- POWERWELD Tungsten, Pure (Green), 1/16" x 7" (PUR116)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (321-6X6)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 3/32" Dia., 5lb (1203-5)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24528)
- JACKSON SAFETY Replace Sweatbands BLK Jackson Weld Helmet Parts (32187)
- JACKSON SAFETY Fix Shade 11 ADF Cartridge 2x4 Solar Weld Helmet (16376)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38423)
- JACKSON SAFETY Magnifying Plate Adapter (15974)
- JACKSON SAFETY Welding Accessories - HSL 2 Passive Welding Helmets (24523)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- Jackson Safety Welding Helmet Accessories