Shop All Welding Helmet Accessories
Jackson Safety
Passive Filter Plates - Polycarbonate
Mfr # 14561
Zoro # G2655181
product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 12 IR
- Color Shade IR 12
- Plate Size 2" x 4-1/4"
- For Use With Welding
- Includes 25 Welding Filter Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14561
- Zoro # G2655181
- UPC # 626053604271
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Height | 2 |
Length | 4.25 |
Details
Filter Shade | 12 IR |
Color | Shade IR 12 |
For Use With | Welding |
Includes | 25 Welding Filter Lens |
Standards | ANSI Z87.1 |
Application | Eye Protection |
Material | Polycarbonate |
Filter Type | Passive |
Description
Passive filter lens shade 9
- •For W10 and W20 Series passive welding helmets
- •Made of polycarbonate
- •Cover lenses, passive filter lenses, safety plates, and magnifying plates
- •Measures 4-1/4" length by 2" width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air (KH1100)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Rebel Mask FR Hood, Black (46600)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14564)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14570)
- JACKSON SAFETY Safety Inner Plates - Translight™+ 555 Series (46915)
- JACKSON SAFETY Welding 1127 Polycarbo Filter Len 25/Cs (14563)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.50 (212242)
- Jackson Safety Welding Helmet Accessories