Over-the-Head Ear Muffs, 23 dB, H70 Vibe, Orange
Mfr # 20773
Zoro # G4117541
Key Features
- Series H70 Vibe
- Noise Reduction Rating NRR 23 dB
- Noise Reduction Rating 23 dB
- Ear Muff Style Over-the-Head
- Cushion Material EVA Foam
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20773
- Zoro # G4117541
- UPC # 626053602802
- Country of Origin China
- Category Earmuffs
Details
Item | Ear Muffs |
Color | Orange |
Series | H70 Vibe |
Noise Reduction Rating NRR | 23 dB |
Noise Reduction Rating | 23 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | EVA Foam |
Dielectric | Yes |
Protection Type | Passive |
Standards | ANSI S3.19|CE |
Features | Adjustable|Dielectric |
Material | Soft EVA Foam |
For Use With | Helmet |
Cup Color | Orange |
Protection Type_Combined | Orange |
Electrically Insulated | Yes |
Earmuff Type | Electrically Insulated |
Band Material | Nylon, Vinyl |
Cup Material | Thermoplastic |
Description
Jackson® H70 Vibe® Ear Muffs are built for comfort and convenience, without compromising hearing protection. The headband style design features highly padded ear cups for all day comfort and innovative design that adjusts to most head shapes and sizes. Promoting safety & ensuring security, the dielectric insulation protects users from electric shocks and shorts. The durable thermoplastic material retains shape and pressure for consistent noise reduction. These ear muffs have a lightweight design, with a noise reduction rating (NRR) of 23 dB to suit low noise environments, such as lawn mowers, industrial work, traffic noise etc.
- •Headband style features highly padded ear cups for all day comfort and innovative design that adjusts to most head shapes and sizes
- •Dielectric, durable thermoplastic material retains shape and pressure for consistent noise reduction
- •Provides noise-reduction to suit low noise environments, such as lawn mowers, industrial work, traffic noise, etc
- •Noise Reduction Rating (NRR): 23 dB
- •Meets ANSI S3.19-1974 standards
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-617 (FS-624-617)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 25 dB, H70 Vibe, Red (20777)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 22 dB, H70 Vibe, Orange (20776)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, H70 Vibe, Black (20778)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- PYRAMEX Behind the Head Earmuff, NRR: 22dB (VGBH9010C)
- Jackson Safety Hearing Protection