Shop All Faceshields and Visors
This Product is Discontinued
Jackson Safety
Model K10 Headgear Pinlock Suspens (Discontinued)
Mfr # 14386
Zoro # G8589271
This Product is Discontinued
Key Features
- Color Black
- Material Polyethylene
- For Use With 12" or 15-1/2" Face Shields
- Dielectric Protection No
- Standards ANSI Z87.1 When Used With Visor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14386
- Zoro # G8589271
- UPC # 626053602468
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Headgear |
Color | Black |
Material | Polyethylene |
For Use With | 12" or 15-1/2" Face Shields |
Dielectric Protection | No |
Standards | ANSI Z87.1 When Used With Visor |
Features | Spark Deflector, Pin Lock Suspension |
Headgear Color | Black |
Hazard Risk Category (HRC) | 0 |
Headgear Style | Single Crown |
Faceshield Assembly/Headgear Suspension | Pinlock |
Includes | Sweatband |
Suspension Adjustment Type | Pinlock |
Compatible with Brand | Jackson Safety |
Description
Headgear, Color Black, Compatible with Brand Jackson Safety, Dielectric Protection No, Features Pinlock Suspension for an Adjustable Fit, Polyethylene Spark Deflector with Detachable Bracket, Replaceable Extra Absorbent Foam Cushioned Sweatband, For Use With 12 in or 15 1/2 in Face Shield, Headgear Style Single Crown, Includes Sweatband, Material Polyethylene, Standards ANSI Z87.1, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.