Shop All Faceshields and Visors
Jackson Safety
Maxview Faceshield, Visor Coating: Uncoated
Mfr # 14202
Zoro # G5526377
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Uncoated
- Visor Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14202
- Zoro # G5526377
- UPC # 626053611286
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 13 1/2 in |
Visor Height | 9 in |
Description
Faceshield Assembly, Application Flying Debris, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14214, 14215, 20695, 32187, 38424, Compatible with Series Maxview(TM), Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Extended Top of Head Coverage, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Lightweight Construction, Headgear Color Black, Headgear Material Nylon, Headgear Style Full Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATG Gloves, MaxiFlex Cut, 3X, Vend Ready (34-8743V/XXXL)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue (65586)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Yellow (SCARAP1YLW)
- JACKSON SAFETY Maxview Faceshield, Visor Thickness: 0.040 in (14215)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29084)
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- JACKSON SAFETY Maxview Faceshield (14214)
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- JACKSON SAFETY Safe 2 Protection System Series Face Sheild Window - Steel Mesh (16799)
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- Jackson Safety Faceshields and Visors