Magnifying Plates 1.75 Dioptic Rating
Mfr # 16060
Zoro # G8364889
Key Features
- Material Polycarbonate
- Standards ANSI Z87.1
- Magnification Plate Diopter 1.75
- Filter Plate Size 2 in x 4-1/4 in
Product Information
- Brand Jackson Safety
- MFR # 16060
- Zoro # G8364889
- UPC # 626053605070
- Country of Origin Taiwan, Province of China
- Category MIG Accessories
Dimensions
Filter Plate Size | 2 in x 4-1/4 in |
Details
Material | Polycarbonate |
Standards | ANSI Z87.1 |
Magnification Plate Diopter | 1.75 |
Description
The Jackson Safety®, clear, Welding Magnifier not only brings your work closer to you, but also provides scratch resistance characteristics; It can also be positioned towards the back of passive and ADF filters of welding helmets. Made of polycarbonate material, the Jackson Magnifier Plate has a diopter length and magnification of 1.75 and is adaptable to all EQC filters. Much like reading glasses, this Cheater Lens can help improve your vision where necessary; Made to last, these lenses offer magnification, protection and visual clarity to workers. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Uses: The Jackson Safety, clear, Welding Magnifier not only brings your work closer to you, but also provides scratch resistance characteristics; It can also be positioned towards the back of passive and ADF filters of welding helmets
- •Material: Made of polycarbonate material, the Jackson Magnifier Plate has a diopter length and magnification of 1.75 and is adaptable to all EQC filters
- •Function: Much like reading glasses, this Cheater Lens can help improve your vision where necessary; Made to last, these lenses offer magnification, protection and visual clarity to workers
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark Black (46148)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 50lb (812000123)
- H&S AUTOSHOT Uni-Spotter Stinger Plus Stud Starter Welding Kit (5500)
- VICTOR Nozzle, Welding, 3-W-1 (0324-0073)
- TREGASKISS Retaining Head, Threaded, Dual Taper, TOUGH LOCK Series (404-52-25)
- LINCOLN ELECTRIC Aluminum Welding Gun Liner (KP1959-1)
- BERNARD Threaded Nozzle Cone 3/8", Heavy Duty (5818)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll (KP2529-3)
- TWECO Slip Adjustable Nozzle Cone 3/4", Slip Adjustable (12401896)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-14-35-25)
- Jackson Safety MIG Accessories