Shop All Welding Helmets
Jackson Safety
Leather Welding Helmet, 2x4.25 Lift Frnt Special Helmet, BRN
Mfr # 26035
Zoro # G0337220
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Passive
- Lens Shade 10
- Viewing Area 2 in x 4.25 in
- Switching Speed Not Rated
- Welding Helmet Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 26035
- Zoro # G0337220
- UPC # 626053606442
- Country of Origin United States
- Category Welding Helmets
Description
Welding Helmet, Color Red, Features Tough Yet Pliable Leather Covering, Graphics None, Grind Mode No, Helmet Material Leather, Helmet Type Fixed Shade, Includes (1) Shade 10 Filter, Includes Batteries No, Lens Color Gray, Magnification No, Number of Arc Sensors 0, Series 860P-2, Standards ANSI Z87.1 2010, CSA Certified, Suspension Adjustment Type Ratchet, Switching Speed Not Rated, Viewing Area 2 in x 4.25 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/16", 14 L, 50 lb (ED010281)
- LINCOLN ELECTRIC MIG Welding Gun, 250A, 15Ft., Curved Handle (K4530-2)
- SIEVERT Pyramid Bit, 4.5" L, 13 oz. Size, Copper (7020-70)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-3629)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14301)
- JACKSON SAFETY HLX Pass Welding Helmet, UltraLite HEV Metal Graphic (20508)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (15134)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14313)
- JACKSON SAFETY Translight+ 555 Series - Welding Helmets (46250)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- 3M SPEEDGLAS Filter, Auto-Dark, ADF 100V, Shades 8-12 (39113)
- Jackson Safety Welding Helmets