Shop All Disposable Gloves
Jackson Safety
Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, M
Mfr # LU2481581
Zoro # G109093122
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Palm Thickness 5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # LU2481581
- Zoro # G109093122
- UPC # 753678729925
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/16in H, Gothic, Steel (01362)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, 8, 100 PK (LA049PF/M)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, S, 100 PK, Black (MICBD-1001-PF)
- MCR SAFETY NitriShield 6015, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8) (6015M)
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, M, 1000 PK, Orange (5112-10)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (99-1-6100B-XL)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 500 PK, Purple (50602)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (FP-N-50-XL-BLK)
- Jackson Safety Gloves & Hand Protection