Shop All Safety Glasses
Jackson Safety
Jackson SG Premium Protective Eyewear
Mfr # 50042
Zoro # G7735055
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Hard Coated; Clear
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
- Arm Tip Type Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 50042
- Zoro # G7735055
- UPC # 626053610678
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Black |
Lens Coating | Hard Coated; Clear |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Arm Tip Type | Soft |
Frame Type | Half |
Description
JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
- •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
- •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- SIGNMISSION Popsicles Yard Sign & Stake outdoor plastic coroplast window, C-1824 Popsicles (C-1824 Popsicles)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-L)
- JACKSON SAFETY SAFETY Series Safety Glasses, HardCoated Lens, Polycarbonate Lens (25627)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50030)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50008)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50011)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50041)
- JACKSON SAFETY Nemesis Series 25659 Safety Glasses, Hard-Coated Lens, Polycarbonate Lens, Wraparound Frame (3000359)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- Jackson Safety Eye Protection