Shop All Safety Glasses
Jackson Safety
Jackson SG Premium Protective Eyewear
Mfr # 50016
Zoro # G7734860
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Red
- Lens Coating Hard Coated; Smoke
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
- Frame Type Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 50016
- Zoro # G7734860
- UPC # 626053610821
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Red |
Lens Coating | Hard Coated; Smoke |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Frame Type | Half |
Arm Tip Type | Soft |
Description
JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
- •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
- •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- NMC Caution Propane Extremely Flammable Sign, C587PB (C587PB)
- 3M N95 Disposable Respirator, Universal, White, PK50 (9105)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, Sq, PK25 (44401)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50001)
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50008)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50030)
- JACKSON SAFETY Safety Eyewear ELEMENT Amber Lens /Black Frame (3004883)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50011)
- REVISION MILITARY Ballistic Safety Glasses, Blue Anti-Fog, Scratch-Resistant (4-0491-0003)
- Jackson Safety Eye Protection