Shop All Safety Glasses
Jackson Safety
Jackson SG Premium Protective Eyewear
Mfr # 50013
Zoro # G7735204
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Camouflage
- Lens Coating Anti-Fog; Amber
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
- Arm Tip Type Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 50013
- Zoro # G7735204
- UPC # 626053610852
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Camouflage |
Lens Coating | Anti-Fog; Amber |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Arm Tip Type | Soft |
Frame Type | Half |
Description
JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
- •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
- •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- WINTER WALKING Ice Cleats, Unisex, Size M, PR (JD6610-M)
- DICKIES Work Pants, Mens, 40" Waist, 30" Inseam (P874CH 40 30)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - L/XL (CSA) (48-73-5082)
- JACKSON SAFETY Customer Special Built - Unassigned (50000V1)
- JACKSON SAFETY SAFETY Series Safety Glasses, HardCoated Lens, Polycarbonate Lens (25627)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50016)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50026)
- JACKSON SAFETY Safety Glasses, Clear No - Antifog Coating (19878)
- CONDOR Safety Glasses, Blue Mirror Anti-Scratch (52YP44)
- Jackson Safety Safety Glasses