Shop All Safety Glasses
Jackson Safety
Jackson SG Premium Protective Eyewear
Mfr # 50007
Zoro # G7735265
product price: $5.85
/ea
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog; Smoke
- Standards ANSI Z87.1 + high impact standards
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
- Arm Tip Type Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 50007
- Zoro # G7735265
- UPC # 626053610913
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Black |
Lens Coating | Anti-Fog; Smoke |
Standards | ANSI Z87.1 + high impact standards |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Arm Tip Type | Soft |
Frame Type | Half |
Description
JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
- •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
- •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Lockout Machinery Prior Servicing Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1429-10PK)
- NOTRAX Entrance Mat, Navy, 4 ft. W x 6 ft. L (132S0046NB)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PK12 (6924XL)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- JACKSON SAFETY SAFETY Series Safety Glasses, HardCoated Lens, Polycarbonate Lens (25627)
- JACKSON SAFETY Nemesis Safety Glasses (GLS183)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50041)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50008)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50009)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50010)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- Jackson Safety Eye Protection