Shop All Safety Glasses
Jackson Safety
Jackson SG Premium Protective Eyewear
Mfr # 50004
Zoro # G7734888
Sold in multiples of 12 for $64.68
$64.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Hard Coated; I/O Mirror
- Standards ANSI Z87.1 + high impact standards|CE 166|CSA certified to CAN/CSA Z94.3
- Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
- Frame Type Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 50004
- Zoro # G7734888
- UPC # 626053610944
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Protective Eyewear |
Frame Color | Black |
Lens Coating | Hard Coated; I/O Mirror |
Standards | ANSI Z87.1 + high impact standards|CE 166|CSA certified to CAN/CSA Z94.3 |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples |
Frame Type | Half |
Arm Tip Type | Soft |
Description
JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.
- •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
- •Specially formulated ultra-strong material offers unmatched durability and toughness
- •Wraparound style lenses extend eye protection to the periphery
- •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
- •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- FIRST CONCEPT DOOR MAT COIR FLOWERS (FC-72027)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M PROTECTA Full Body Harness, L, Polyester (AB17560XL)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50007)
- JACKSON SAFETY GLASSES SAFETY CLEAR VISO LTWT (14470)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50013)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50026)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50014)
- JACKSON SAFETY Jackson SG+ Series Safety Glasses (50017)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCL8)
- Jackson Safety Safety Glasses