Shop All Safety Glasses
Jackson Safety
Jackson Safety V30 NEMESIS Safety Glasses with Camo Frames
Mfr # 22608
Zoro # G308079019
product price: $7.25
/pr
Sold in multiples of 12 for $87.00
$87.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 22608
- Zoro # G308079019
- Country of Origin Unknown
- Category Safety Glasses
Description
Jackson Safety V30 Nemesis Safety Glasses pack a punch of style with a sporty, flexible, camouflage frame The lightweight design of these glasses, combined with the softtouch temples, add comfort for easy allday wear The 302070 safety glasses also feature singlelens wraparound protection, a neck cord for convenience and 99 UV protection They also meet ANSI Z871 standards
- •Flexible, camouflage frame infuses a sporty style
- •Lightweight design adds comfort for easy, all-day wear
- •Soft-touch temples provide additional comfort
- •Single-lens wraparound protection
- •Neck cord for convenience
- •99% UV protection
- •Meets ANSI Z87.1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-114)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK (93-260)
- PIP G-Tek, Kevlar Brand Fiber, Yllw, L, PK12 (09-K1450/L)
- CORTINA SAFETY PRODUCTS Polypropylene, 3.1 H, 101.1 L, 29.8 W (97-01-004-013)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50011)
- JACKSON SAFETY Safety Glasses, Clear No - Antifog Coating (19878)
- JACKSON SAFETY Jackson SG+ Series Safety Glasses (50018)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50005)
- JACKSON SAFETY Nemesis Safety Glasses (GLS183)
- JACKSON SAFETY Customer Special Built - Unassigned (50000V2)
- CONDOR Safety Glasses, Condor V, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Clear Arm, Clear Lens (1FYX7)
- Jackson Safety Safety Glasses