Shop All Welding Protection Accessories
Jackson Safety
Industrial Climbing Hat Hat Replacement Parts and Accessories
Mfr # 20930
Zoro # G005367594
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 7 1/2 - 8
- Application Replacement Ratcheting Headgear
- Suspension Type 6 pt.
- Suspension Adjustment Rapid Dial
- Head Size 6-1/2 in to 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20930
- Zoro # G005367594
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Fits Hat Size | 7 1/2 - 8 |
Head Size | 6-1/2 in to 8 in |
Details
Item | Ratcheting Headgear |
Application | Replacement Ratcheting Headgear |
Suspension Type | 6 pt. |
Suspension Adjustment | Rapid Dial |
Description
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X2lb. Spool (ER80SD2-035-02)
- WORTHINGTON 16 oz. Premium Lead-Free Solid Wire Solder (331755)
- ALPHA FRY Solder W/Rosin Core40/60 (11406)
- THERMAL DYNAMICS Replacement Gas Distributor, For 11G203 (9-6007)
- JACKSON SAFETY Welding Blanket, Wilson, Weld-O-Glass, 8 ft W, Fiberglass (36159)
- JACKSON SAFETY Welding Blankets - Silica Cloth (36306)
- JACKSON SAFETY Welding Blankets - Uncoated Fibreglass (36305)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (364-6X8)
- SHAVER INDUSTRIES INC Shaver Industries Fixed Base & Post for RollTect„¢ Retractable Weld Screens (RWS-FP1)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36293)
- STEINER Welding Blanket, 10 x 10 ft., Black (316-10X10)
- Jackson Safety Welding Protection Accessories