Shop All Welding Helmets
Jackson Safety
Huntsman's Leather Hooded Welding Helmet - Passive
Mfr # 14531
Zoro # G4119720
product price: $778.99
/pk 4, $194.75/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI Z87.1|CSA Z94.3 Compliant
- Plate Size 2" x 4-1/4"
- Front Type Lift
- Passive Filter Shade 10 IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14531
- Zoro # G4119720
- UPC # 626053606206
- Country of Origin United States
- Category Welding Helmets
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Item | Leather Welding Helmet,Black,Pk4 |
Color | Black |
Standards | ANSI Z87.1|CSA Z94.3 Compliant |
Front Type | Lift |
Passive Filter Shade | 10 IR |
Filter Type | Passive |
Description
Jackson® Safety Huntsman® Leather Hooded Passive Welding Helmet is rich in history, tradition, trust, and value for the everyday welder. This 2" x 4.25" lift-front leather hooded welding helmet features a heat-resistant and flexible design and is an ideal choice for overhead welding and tight working areas. Includes a shade 10 passive filter and clear polycarbonate safety plate.
- •Ideal for use in overhead welding applications or when working in tight spaces
- •All around protection when working in close proximity with other welders
- •Made with a tough, pliable, and breathable leather covering
- •Features lift front style for added convenience
- •Includes shade 10 passive lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 11" WC Fixed Low Pressure Propane Regulator With 3' Hose, 3/8" NPT (24214)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (301-6X6)
- XTRWELD ER70S-6 Filler Metal, 33 Lb. Spool priced per pound Steel, 0.035 In Dia (SP70S6035-33)
- POWERWELD Dinse Style Cable Connector Set, #1 to #1/0 Cable (CCD3550)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14313)
- JACKSON SAFETY HLX Pass Welding Helmet, UltraLite HEV Metal Graphic (20508)
- JACKSON SAFETY Pass Welding Helmet, Shade 10 Filter Plate Lift Frnt Narrow Black (14982)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47101)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46159)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, Black (5906BK)
- Jackson Safety Welding Helmets