Shop All Welding Helmets
Jackson Safety
HSL Pass Welding Helmet, Shade 10 Filter 2x4.25 Plate Narrow Black
Mfr # 14979
Zoro # G4720563
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Passive
- Lens Shade 10
- Viewing Area 2 in x 4.25 in
- Grind Mode No
- Electromagnetic Sensor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14979
- Zoro # G4720563
- UPC # 626053606305
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet |
Welding Helmet Type | Passive |
Lens Shade | 10 |
Viewing Area | 2 in x 4.25 in |
Grind Mode | No |
Electromagnetic Sensor | No |
Standards | ANSI Z87.1 2010, CSA Certified |
Includes | (1) Shade 10 Filter Plate |
Color | Black |
Graphics | None |
Number of Arc Sensors | 0 |
Features | And Other Hazards, Extended Front Increases Neck Protection From Sparks, Narrow Shell Design Is Perfect For Work In Tight Spaces, Slag |
Series | HSL 1 |
Headgear | Ratchet |
includes Electromagnetic Sensor | No |
Helmet Material | Polycarbonate |
Magnification | No |
Lens Color | Gray |
Includes Batteries | No |
Lens Material | Polycarbonate |
Helmet Type | Passive |
Suspension Adjustment Type | Ratchet |
Welding Shade Designation | W10 |
Description
Welding Helmet, Battery Life N/A, Color Black, Features And Other Hazards, Extended Front Increases Neck Protection From Sparks, Narrow Shell Design Is Perfect For Work In Tight Spaces, Slag, Graphics None, Grind Mode No, Helmet Material Polycarbonate, Helmet Type Fixed Shade, Includes (1) Shade 10 Filter Plate, Includes Batteries No, Lens Color Gray, Lens Material Polycarbonate, Magnification No, Number of Arc Sensors 0, Series HSL 1, Standards ANSI Z87.1 2010, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1629)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47101)
- BOSCH Butane-Powered Flameless Microtorch (4470)
- JACKSON SAFETY Vari ADF Cartridge Solar Sensiti Delay Adjust (21947)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- JACKSON SAFETY 117A Headgear (14556)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46159)
- JACKSON SAFETY Huntsman's Leather Hooded Welding Helmet - Passive (14531)
- JACKSON SAFETY HLX Pass Welding Helmet, UltraLite HEV Metal Graphic (20508)
- POWERWELD Auto-Darkening Welding Helmet with Variable Shade TrueColor Lens, Shades 4-13, Matte Black (PWH9000)
- Jackson Safety Welding Helmets