HSL 2 Passive Welding Helmet - Lift Front
Mfr # 15132
Zoro # G4119188
Key Features
- Color Black
- Standards ANSI Z87.1|CSA Z94.3 Compliant
- Front Type Lift
- Filter Type Passive
- Passive Filter Shade 10 IR
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 15132
- Zoro # G4119188
- UPC # 626053606336
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet,Lift,Black Bulk,Pk10 |
Color | Black |
Standards | ANSI Z87.1|CSA Z94.3 Compliant |
Front Type | Lift |
Filter Type | Passive |
Passive Filter Shade | 10 IR |
Description
The Jackson Safety HSL-2 Passive Series Welding Helmet – Lift Front is perfectly suited and priced for the cost-conscious welder. It has a narrow shell design that is perfect for work in tight spaces, and the helmet’s extended front increases throat protection against sparks, slag, and other physical hazards. The lightweight design is made for comfort, with a lift front safety plate and padded head strap. The durable shield offers a clear, unobstructed view of the weld puddle and comes equipped with a 2" x 4.25" shade 10 polycarbonate filter. HSL-2 Passive Series welding helmet meets ANSI Z87.1 and CAN/CSA Z94.3 standards. Adaptable to hard hats using 187-S (Product No. 15968). Choose from the following options: Black (14982), Black – bulk (15132), Black with 187 Blades (14986), and Black with 386 Cap Adapter (14972).
- •DESIGN - The Jackson Safety HSL-2 Passive Series Welding Helmet – Lift Front is an economical option for those looking for basic welding helmet protection. Features a narrow shell design that's perfect for work in tight spaces; An extended front increases throat protection from sparks, slag, fumes and other physical hazards
- •INCLUDES - This durable shield is comfortable with a padded head strap and a lift front safety plate, offering a clear view of the weld puddle. Comes equipped with a 2" x 4.25" shade 10 polycarbonate filter
- •COMPATIBILITY - Adaptable to hard hats using 187-S (Product No. 15968)
- •CERTIFICATION - Meets or exceeds ANSI Z87.1 and CAN/CSA Z94.3 standards
- •OPTIONS - Selection of specifications: Black (14982), Black – bulk (15132), Black with 187 Blades (14986), and Black with 386 Cap Adapter (14972)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Desoldering Tweezer Tip, Flat Blad, 0.5mm (T16-1002)
- PARKER TORCHOLOGY Nozzle, Large Diameter Gas Lens, Ceramic Cup, 5/8", #10 (WP9/WP17/WP18/WP20/WP26) (53N88)
- ESAB SENTINEL A50 Front Cover Lens, Clear, PK5 (0700000823)
- TECHSPRAY SMT Reflow Oven Cleaner (1573-QT)
- JACKSON SAFETY Rebel™ Series - Replacement Lens Kits (46930)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (15134)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47101)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47105)
- 3M SPEEDGLAS Welding Helmet, Passive Type, Black/Silver (04-0112-00NC)
- Jackson Safety Welding Helmets