HSL 2 Passive Welding Helmet - Lift Front
Mfr # 14972
Zoro # G4119285
Key Features
- Color Black
- Standards ANSI Z87.1|CSA Z94.3 Compliant
- Plate Size 2" x 4-1/4"
- Filter Type Passive
- Front Type Lift
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14972
- Zoro # G4119285
- UPC # 626053606251
- Country of Origin United States
- Category Welding Helmets
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Item | Welding Helmet,Black,Lift Front,Pk4 |
Color | Black |
Standards | ANSI Z87.1|CSA Z94.3 Compliant |
Filter Type | Passive |
Front Type | Lift |
Passive Filter Shade | 10 IR |
Description
The Jackson Safety HSL-2 Passive Series Welding Helmet – Lift Front is perfectly suited and priced for the cost-conscious welder. It has a narrow shell design that is perfect for work in tight spaces, and the helmet’s extended front increases throat protection against sparks, slag, and other physical hazards. The lightweight design is made for comfort, with a lift front safety plate and padded head strap. The durable shield offers a clear, unobstructed view of the weld puddle and comes equipped with a 2" x 4.25" shade 10 polycarbonate filter. HSL-2 Passive Series welding helmet meets ANSI Z87.1 and CAN/CSA Z94.3 standards. Adaptable to hard hats using 187-S (Product No. 15968). Choose from the following options: Black (14982), Black – bulk (15132), Black with 187 Blades (14986), and Black with 386 Cap Adapter (14972).
- •DESIGN - The Jackson Safety HSL-2 Passive Series Welding Helmet – Lift Front is an economical option for those looking for basic welding helmet protection. Features a narrow shell design that's perfect for work in tight spaces; An extended front increases throat protection from sparks, slag, fumes and other physical hazards
- •INCLUDES - This durable shield is comfortable with a padded head strap and a lift front safety plate, offering a clear view of the weld puddle. Comes equipped with a 2" x 4.25" shade 10 polycarbonate filter
- •COMPATIBILITY - Adaptable to hard hats using 187-S (Product No. 15968)
- •CERTIFICATION - Meets or exceeds ANSI Z87.1 and CAN/CSA Z94.3 standards
- •OPTIONS - Selection of specifications: Black (14982), Black – bulk (15132), Black with 187 Blades (14986), and Black with 386 Cap Adapter (14972)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Advantage Auto Darkening Welding Helmet (VO2672143)
- POWERWELD MIG Wire, Aluminum, ER4043, .035" x 1 lb Spool (404303505)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38F)
- VICTOR Straight Cutting Torch, 17 L, 90deg. Head (0381-1620)
- JACKSON SAFETY HLX Pass Welding Helmet, UltraLite HEV Metal Graphic (20508)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- JACKSON SAFETY Fix Shade HSL 100 Welding Helmet, BLU (14976)
- JACKSON SAFETY HSL Pass Welding Helmet, Shade 10 Filter 2x4.25 Plate Narrow Black (14979)
- JACKSON SAFETY Huntsman's Leather Hooded Welding Helmet - Passive (14531)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7-1/8 (286971)
- Jackson Safety Welding Helmets