Shop All Welding Helmets
Jackson Safety
HSL-100 Passive Welding Helmets
Mfr # 14973
Zoro # G4119276
product price: $209.99
/pk 4, $52.50/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Welding Helmet Type Passive
- Color Black
- Standards ANSI Z87.1|CSA Z94.3 Compliant
- Plate Size 4-1/2" x 5-1/4"
- Passive Filter Shade 10 IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14973
- Zoro # G4119276
- UPC # 626053606268
- Country of Origin United States
- Category Welding Helmets
Dimensions
Plate Size | 4-1/2" x 5-1/4" |
Details
Item | Welding Helmet |
Welding Helmet Type | Passive |
Color | Black |
Standards | ANSI Z87.1|CSA Z94.3 Compliant |
Passive Filter Shade | 10 IR |
Front Type | Fixed |
Description
HSL-100 series passive welding helmet featuring Jackson Safety's legendary HSL Shadow design for work in tight spaces, and exclusive 370° Speed Dial which offers the fastest, easiest, and most efficient ratcheting headgear system in the industry today.
- •Features a narrow shell design that's perfect for work in tight spaces
- •Extended front increases neck protection from sparks, slag, fumes and other physical hazards
- •Exclusive 370 Speed DialTM ratcheting headgear system provides unsurpassed comfort, convenience, and productivity
- •Includes 4.5" x 5.25" shade 10 polycarbonate filter
- •Hard hat adaptable using product number 15968
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 2 (102-2)
- LINCOLN ELECTRIC Magnum Pro 350Gun, (15 ft) (K2652-2)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD82)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- JACKSON SAFETY 117A Headgear (14556)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark Black (46148)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47105)
- JACKSON SAFETY Fiber Shell Welding Helmet, 2x4.25 Plate Quick Slide Black 4/Cs (14532)
- JACKSON SAFETY HLX Pass Welding Helmet, UltraLite HEV Metal Graphic (20508)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46131)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3099-5)
- Jackson Safety Welding Helmets