Shop All Welding Helmet Accessories
Jackson Safety
HSL-1 Passive Welding Helmet
Mfr # 15121
Zoro # G4119197
product price: $519.99
/pk 10, $52.00/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Shade 10 IR
- Standards ANSI Z87.1|CSA Z94.3 Compliant
- Plate Size 2" x 4-1/4"
- Color Black
- Front Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 15121
- Zoro # G4119197
- UPC # 626053606763
- Country of Origin United States
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Item | Welding Helmet,Black Bulk,Pk10 |
Filter Shade | 10 IR |
Standards | ANSI Z87.1|CSA Z94.3 Compliant |
Color | Black |
Front Type | Fixed |
Filter Type | Passive |
Description
The Jackson® Safety HSL-1 Passive Welding Helmet is ideal for students, hobbyists, and inspectors, the HSL-1 passive welding helmet features a narrow shell design and is perfect for welding in tight spaces. The helmet features a 4.25" x 2" viewing area and can accommodate the Jackson(R) Safety Solera II (SKU # 16376) drop-in ADF (sold separately).
- •Narrow shell design is perfect for work in tight spaces
- •Extended front increases throat protection from sparks, slag, and other physical hazards
- •Exclusive 370 Speed Dial headgear provides a perfect fit every time while increasing safety and productivity
- •Comes equipped with a shade 10 polycarbonate filter
- •Hard hat adaptable using model 187-S (15968)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Clamp, 16 In x, 1 In x, 7 In x (T51510)
- MILLER ELECTRIC Power Cable, HD Vinyl, 12.5 Ft (3.8m) (45V03HD)
- PARKER TORCHOLOGY Bernard Style Contact Tip, .045" Elliptical (P7490)
- BLUE DEMON Gasless Flux Core, Weld Wire, .030, 2lb. (E71TGS-030-02)
- JACKSON SAFETY Safety Plate, Outer, Polycarbonate (37247)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14560)
- JACKSON SAFETY ADF Cartridges - Solera II Series (46910)
- JACKSON SAFETY TrueSight II Weld External Safety Protect Your ADF CLR 10/Cs (30320)
- JACKSON SAFETY 3in1 ADF Cartridge DigAutoDark Weld Grind Torch Mode (16622)
- JACKSON SAFETY Safety Plate Sets (29127)
- FIBRE-METAL BY HONEYWELL Quick Lok Kit, For Fibre Metal Wldg Hlmts (4000-H5)
- Jackson Safety Welding Helmet Accessories