Shop All Faceshields and Visors
Jackson Safety
HighImpac Face Shield Polycarbo 9x19.25x0.06 CLR Unbound
Mfr # 29103
Zoro # G8589542
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 29103
- Zoro # G8589542
- UPC # 626053602413
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 19 1/4 in |
Visor Height | 9" |
Length | 19-1/4" |
Description
Face Shield, Application Cutting Wood, Food Processing, High-Heat, Impact, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA09, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection No, Features D3 Rating for Splash Protection, Flexibility in Cold Working Conditions, Protective Eyewear Should be Worn Under Faceshields at All Times
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (KKC4-05-XL)
- TOUGH DUCK Duck Chore Jacket Navy, XL (WJ311)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Door Blocked Sign, Landscape (OS-NS-A-1014-L-15499)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-2-3-10)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 10x20x0.04 CLR Unbound 36/Cs (29098)
- JACKSON SAFETY Face Shield Adapters with Crown - Cap Style Non-Slotted (14952)
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- JACKSON SAFETY Safe 2 Protection System Series Face Sheild Window - Nylon Mesh (16800)
- JACKSON SAFETY Maxview Faceshield, Visor Height: 9 in (14201)
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- JACKSON SAFETY 390 Series Face Shield Single Crown, Window/Ratcheting, Clear Lens 8 x 12 x .040 - Uncoated (S39110)
- Jackson Safety Faceshields and Visors