Shop All Bump Caps
Jackson Safety
High-Density Polyethylene (HDPE), Pinlock Suspension, Yellow, Fits Hat Size 6 1/2 - 8 1/4"
Mfr # 20187
Zoro # G8365388
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 6 1/2 - 8 1/4"
- Head Protection Material High-Density Polyethylene (HDPE)
- Color Yellow
- Suspension Adjustment Type Pinlock
- Head Protection Venting Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20187
- Zoro # G8365388
- UPC # 626053603618
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6 1/2 - 8 1/4" |
Details
Head Protection Material | High-Density Polyethylene (HDPE) |
Color | Yellow |
Suspension Adjustment Type | Pinlock |
Head Protection Venting | Non-Vented |
Description
High quality bump caps that are ideal when head protection is not required but some protection is still needed.
- •Used to protect your head from minor bumps and scalp lacerations
- •Exclusive face shield adapter converts your bump cap into a cap/face shield combo
- •Made from tough and durable high-density polypropylene material
- •Easy to use 4 pt. pin-lock suspension fits head sizes 6-1/2 to 8-1/4
- •Includes a replaceable extra-absorbent sweatband (model 18428) for added comfort and convenience
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (34-900/M)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- NMC Universal Waste. (HW30AP)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-112 (FS-17-112)
- JACKSON SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8 1/4 12 PK (20188)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 8-1/4 (14815)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 8-1/4 (14816)
- JACKSON SAFETY Bump Cap, 12 PK (14814)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Red (10033653)
- Jackson Safety Head Protection