Shop All Hard Hat Accessories
Jackson Safety
HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Gray, Red, 6 PK
Mfr # 38424
Zoro # G210108227
product price: $164.99
/pk 6, $27.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Face Shields
- Standards ANSI Z98.1
- Compatible with Brand Jackson Safety
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 38424
- Zoro # G210108227
- UPC # 626053610630
- Country of Origin Viet Nam
- Category Hard Hat Accessories
Details
Item | HHIS Hard Hat Adaptor for Face Shield |
Material | Polypropylene |
Color | Black, Gray, Red |
For Use With | Face Shields |
Standards | ANSI Z98.1 |
Compatible with Brand | Jackson Safety |
Dielectric Protection | Yes |
Compatible with Manufacturer Model Number | 14202, 14203, 14260, 14262 |
Compatible with Series | Maxview F4XP |
Compatible Manufacturer Part Number | 14202, 14203, 14260, 14262 |
Compatible Manufacturer Model Number | 14202, 14203, 14260, 14262 |
For Use with Mfr. Model Number | 14202, 14203, 14260, 14262 |
For Use With Mfr. Model Number | 14202, 14203, 14260, 14262 |
Description
HHIS Hard Hat Adaptor for Face Shield, Color Black, Gray, Red, Dielectric Protection Yes, For Use With Face Shields, Includes Not Applicable, Material Polypropylene, Standards ANSI Z98.1, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 56HN22, 56HN23, 56HN35, 56HN36, 804HH2, 811PF1, Compatible with Manufacturer Model Number 14202, 14203, 14260, 14262, Compatible with Series Maxview F4XP, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-273)
- ZORO SELECT 3" S-Hook - Black, Acetal, 10 pk (80303-10)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Red, 6 PK (38426)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14947)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- JACKSON SAFETY 6Pt Ratch Suspens Replace Part Hard Hat Fits 6.5-8 (14426)
- JACKSON SAFETY Faceshield Adapter, For Use With Blockhead Series Hard Hats Silver (14393)
- JACKSON SAFETY Cap Adapter, For Use With CH-300:CH-400V Climbing Hard Hats Black (20933)
- LIFT SAFETY Lift Safety DAX Sunshade For Cap, Hi Viz Yellow (HDSC-20HV)
- Jackson Safety Hard Hat Accessories