Shop All Faceshields and Visors
Jackson Safety
Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield
Mfr # 29077
Zoro # G8589375
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- For Use With Mfr. No. 29091, 29082, 29078, 29084, 29086, 29109, 29083, 29081, 29062; All Jackson Safety Face Shields
- Dielectric Protection No
- Standards ANSI Z87.1 When Used With Visor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 29077
- Zoro # G8589375
- UPC # 626053602246
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Headgear |
Color | Black |
Material | Polyethylene |
For Use With | Mfr. No. 29091, 29082, 29078, 29084, 29086, 29109, 29083, 29081, 29062; All Jackson Safety Face Shields |
Dielectric Protection | No |
Standards | ANSI Z87.1 When Used With Visor |
Features | Ratchet Suspension, Spark Deflector |
Hazard Risk Category (HRC) | 0 |
Faceshield Assembly/Headgear Suspension | Ratchet |
Headgear Color | Black |
Headgear Style | Single Crown |
Includes | Sweatband |
Compatible with Brand | Jackson Safety |
Compatible with Manufacturer Model Number | 29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109 |
Suspension Adjustment Type | Ratchet |
Compatible Manufacturer Model Number | 29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109 |
For Use with Mfr. Model Number | 29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109 |
For Use With Mfr. Model Number | 29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109 |
Description
Headgear, Color Black, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA01, 33VA06, 33VA15, 33VA17, 33VA18, 33VA19, 33VA20, 33VA21, 33VA22, Compatible with Manufacturer Model Number 29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109, Dielectric Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orange, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC25)
- CONDOR Full Body Harness, Universal, Polyester (19F381)
- PETZL Wind Harness, Size 0 (C072DA00)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, M, 10 PK (500 CT), Purple (KCC50602)
- JACKSON SAFETY Headgear HDG20 131-B (29076)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29075)
- JACKSON SAFETY Replacement Splash Shield (14355)
- JACKSON SAFETY Safe 2 Protection System Series Face Sheild Window - Nylon Mesh (16800)
- JACKSON SAFETY Face Shield Cap Adapters - Slotted - Blade Mounted (14951)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Lite GRN Reusable (29082)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- Jackson Safety Faceshields and Visors