Shop All Hard Hat Accessories
Jackson Safety
Hard Hat Sun Shades
Mfr # 14461
Zoro # G2655008
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- For Use With Safety
- Includes 80 Inividual Grease Fitting and Plastic Case
- Overall Depth 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14461
- Zoro # G2655008
- UPC # 626053602994
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Overall Depth | 0.5 |
Length | 2 in |
Height | 16 in |
Width | 4 1/2 in |
Details
Material | Plastic |
Color | Green |
For Use With | Safety |
Includes | 80 Inividual Grease Fitting and Plastic Case |
Weight | 0.43 |
Description
Sun shade adapter that easily attaches to a variety of hard hats to provide added protection from direct sunlight and rain. Made of a strong and lightweight material, the sun shade is easy to attach and be be added or removed as needed.
- •Wraps around hard hat to provide extra protection from the sun while working outdoors
- •Easy to attach and can be added or removed as needed
- •Strong and flexible tabs keep adapter securely in place
- •Made with a strong and lightweight plastic
- •Ideal for construction workers, landscapers, or anyone working in direct sunlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Ladies Mesh Back Vest, Pink, Large (V1021840U-L)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP6S/11)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (141S0310BL)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Flammable Materials No Open Flames, Portrait (OS-DS-A-710-V-2362)
- JACKSON SAFETY 4Pt Ratch Suspens Replace Charger Hard Hat (20422)
- JACKSON SAFETY For Use With Safety 6 1/2 - 8 1/4, Black, 12 PK (20194)
- JACKSON SAFETY 4-point ratchet suspension replacement, For Use With Safety 6 1/2 - 8", Red, 6 PK (14459)
- JACKSON SAFETY Hard Hat Intrchng Face Shield Quick Release Vert Lock (38425)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Silver (14948)
- JACKSON SAFETY Hard Hat Inter System, SC6 Repl Blades, Fit-All, Black (39476)
- ZORO SELECT Hard Hat Rack, Vehicle Seat Back Mounting, For 1 Hard Hat, Nickel Plated Steel, Gray (5LTR3)
- Jackson Safety Head Protection