Hard Hat, Ratchet (6-Point), Hi-Vis Lime, 12 PK
Mfr # 14462
Zoro # G4117867
Key Features
- Head Protection Style Cap
- Head Protection Material High-Density Polyethylene (HDPE)
- Fits Hat Size 6-1/2" to 8"
- Series SC-6
- Suspension Adjustment Type Ratcheting
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14462
- Zoro # G4117867
- UPC # 626053603007
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | High-Density Polyethylene (HDPE) |
Series | SC-6 |
Suspension Adjustment Type | Ratcheting |
Number of Suspension Points | 6 |
Color | Hi-Vis Lime |
Head Protection Venting | Non-Vented |
Standards | ANSI Z89.1 - 2009 |
Hard Hat ANSI Class | C, G, E |
Accessory Slots | Yes |
Features | Attachment points for chin straps|Dielectric|Slotted|Reverse Donning |
Shell Material | HDPE |
Hard Hat Style | Cap |
Hard Hat Suspension | 6 pt. Ratchet |
Description
This 6-point ratchet suspension provides extra stability, balance and adjustment between head sizes 6.5" to 8" for a better and comfortable fit; Additionally, it includes an extra absorbent brow pad for added convenience. Combining safety and durability, this hard hat is designed with a low riding nape strap for impact absorption, and features a full visor for effective sunshade while shielding workers from falling debris. Made from strong, yet ultra-lightweight high-density polyethylene material providing unsurpassed durability; This low-profile, silhouette-styled cap gives comfort, impact resistance and high visibility. This hard hat, sold in a case of 12, meets ANSI Z89.1 Type 1, Class C, G & E standards, as well as, includes a universal accessory slot for compatibility with accessories to extend protection or vision range. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Adjustable: This 6-point ratchet suspension provides extra stability, balance and adjustment between head sizes 6.5" to 8" for a better and comfortable fit; Additionally, it includes an extra absorbent brow pad for added convenience
- •Features: Combining safety and durability, this hard hat is designed with a low riding nape strap for impact absorption, and features a full visor for effective sunshade while shielding workers from falling debris
- •Lightweight: Made from strong, yet ultra-lightweight high-density polyethylene material providing unsurpassed durability; This low-profile, silhouette-styled cap gives comfort, impact resistance and high visibility
- •Sold in a case of 12, meets ANSI Z89.1 Type 1, Class C, G & E standards, as well as, includes a universal accessory slot for compatibility with accessories to extend protection or vision range
- •Low riding nape strap prevents cap from slipping
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- BRADY Lockout Padlock, Nylon, Red, Key Different (NYL-RED-76ST-KD)
- JACKSON SAFETY Hard Hat, Advantage, Non-Vented, Front Brim, Yellow (20201)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (14407)
- JACKSON SAFETY Hard Hat, BlockheadII, Advantage, Vented, Full Brim, Yellow (20821)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (14418)
- JACKSON SAFETY Hat Safety Wht Ratchet Western (3010943)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-701SFR-UV)
- Jackson Safety Hard Hats