Hard Hat, Ratchet (4-Point), Gray, 12 PK
Mfr # 14842
Zoro # G4117788
Key Features
- Head Protection Material High-Density Polyethylene (HDPE)
- Fits Hat Size 6-1/2" to 8"
- Series SC-6
- Suspension Adjustment Type 370 Speed Dial™ Ratcheting Headgear
- Number of Suspension Points 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14842
- Zoro # G4117788
- UPC # 626053603250
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Material | High-Density Polyethylene (HDPE) |
Series | SC-6 |
Suspension Adjustment Type | 370 Speed Dial™ Ratcheting Headgear |
Number of Suspension Points | 4 |
Color | Gray |
Head Protection Venting | Non-Vented |
Standards | ANSI Z89.1 - 2009 |
Hard Hat ANSI Class | C, G, E |
Accessory Slots | Yes |
Features | Attachment points for chin straps|Dielectric|Slotted|Reverse Donning |
Shell Material | HDPE |
Hard Hat Suspension | 4 pt. Ratchet |
Description
The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility. Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting. The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5" to 8" for a comfortable fit; This product additionally includes an extra absorbent brow pad for added convenience. Sold in a case of 12 and meets ANSI Z89.1 Type 1, Class C, G & E standards; This yellow head protection, includes a universal accessory slot for compatibility with other attachments to extend protection or vision range. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Material: The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility
- •Design: Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting
- •Benefits: The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5" to 8" for a comfortable fit; This product additionally includes an extra absorbent brow pad for added convenience
- •Certified: Sold in a case of 12 and meets ANSI Z89.1 Type 1, Class C, G & E standards; This yellow head protection, includes a universal accessory slot for compatibility with other attachments to extend protection or vision range
- •Comfortable 4-pt. ratchet suspension fits head sizes 6-1/2 to 8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADC801VA (SBMADC801VA)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40140)
- ALTA Knee Pads, Soft Style, PR (50413.09)
- SUPERIOR MARK Floor Marking Tape, GLOW, 2in x 100Ft, Black/Yellow Glow Hazard Stripe (IN-90-217I)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20921)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Neon Pink (20403)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (14409)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime, 12 PK (14845)
- JACKSON SAFETY CH-450V Series Industrial Climbing Style Vented Hard Hats (20971)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E1RW02A000)
- Jackson Safety Hard Hats