Shop All Welding Helmets
Jackson Safety
Hard Hat Interchange System (HHIS) Adapters
Mfr # 38426
Zoro # G4118549
original price:
$78.85
5% off
new price: $74.59
/pk 6, $12.43/ea
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Front Brim|Climbing|Safety Helmet
- Dielectric Yes
- Fits Window Type Specialty Pattern
- Adapter Type HHIS
- Suspension Adjustment Slotted Hard Hat Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 38426
- Zoro # G4118549
- UPC # 626053605513
- Country of Origin China
- Category Welding Helmets
Details
Item | Welding Helmet System,Interchange,Pk6 |
Application | Front Brim|Climbing|Safety Helmet |
Dielectric | Yes |
Fits Window Type | Specialty Pattern |
Adapter Type | HHIS |
Suspension Adjustment | Slotted Hard Hat Adapter |
Description
The Jackson Safety® Hard Hat Interchange System lets you add, remove, or switch between a face shield or welding helmet all without having to remove your head protection. It allows users to remain safe, productive, and compliant at all times.
- •Allows users to add, remove, or switch various PPE without removing head protection
- •Meets ANSI standards when PPE products are used separately or combined
- •Audible click ensures PPE is assembled correctly without the need for visual inspection
- •Features quick-release mechanism for fast and easy interchange
- •Mounting brackets and blades made of lightweight polypropylene material
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD BERNARD D-A1 Brass MIG Gas Diffuser (D-A1)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 11 lb (70S603011)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13L-5006)
- JACKSON SAFETY Leather Welding Helmet, 2x4.25 Lift Frnt Special Helmet, BRN (26035)
- JACKSON SAFETY Pass Welding Helmet, Shade 10 Filter Plate Lift Frnt Narrow Black (14982)
- JACKSON SAFETY Variable Weld Helmet, Hellfire (JCK47101)
- JACKSON SAFETY Fixed Shade Welding Helmet, Series HSL 100, Viewing Area 4.5 in x 5.25 in, Black (14975)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47104)
- 3M SPEEDGLAS Welding Helmet, Shade 5, Black/Gray/Silver (27-0099-35SW)
- Jackson Safety Welding Helmets