Shop All Welding Helmet Accessories
Jackson Safety
Hard Hat Interchange System (HHIS) Adapters
Mfr # 38423
Zoro # G1105628
product price: $93.89
/pk 6, $15.65/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PC + ABS
- Suspension Adjustment Slotted Hard Hat Adapter
- Dielectric Yes
- Application Front Brim|Climbing|Safety Helmet
- Size Fit-All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 38423
- Zoro # G1105628
- UPC # 626053610623
- Country of Origin Viet Nam
- Category Welding Helmet Accessories
Dimensions
Size | Fit-All |
Details
Material | PC + ABS |
Suspension Adjustment | Slotted Hard Hat Adapter |
Dielectric | Yes |
Application | Front Brim|Climbing|Safety Helmet |
Adapter Type | HHIS |
Fits Window Type | Specialty Pattern |
Description
The Jackson Safety® Hard Hat Interchange System lets you add, remove, or switch between a face shield or welding helmet all without having to remove your head protection. It allows users to remain safe, productive, and compliant at all times.
- •Allows users to add, remove, or switch various PPE without removing head protection
- •Meets ANSI standards when PPE products are used separately or combined
- •Audible click ensures PPE is assembled correctly without the need for visual inspection
- •Features quick-release mechanism for fast and easy interchange
- •Mounting brackets and blades made of lightweight polypropylene material
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Cable Connector, Set (94251225)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- XTRWELD ER4043 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP4043046-16)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 0.040 (KP4721-040)
- JACKSON SAFETY Safety Plate Sets (41589)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- JACKSON SAFETY Rebel Welding Mask Lens Kit, Clear (46930)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14566)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14564)
- JACKSON SAFETY Replacement ADF for Auto Darkening Helmets (46158)
- FORNEY Forney Industries Inc 57052 Welding Lens No 10 Shade - 4.5 x 5.25 in. (8910234)
- Jackson Safety Welding Helmet Accessories