Shop All Hard Hats
This Product is Discontinued
Jackson Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point) (Discontinued)
Mfr # 14411
Zoro # G4252701
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Sentry III*
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14411
- Zoro # G4252701
- UPC # 761445140330
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Sentry III* |
Number of Suspension Points | 6 |
Color | Gray |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | C, G, E |
ANSI Electrical Class | C, G, E |
Graphics | None |
ANSI Classification | Type 1, Class E |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1, Series Sentry III*
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.