Hard Hat, 12 PK
Mfr # 14836
Zoro # G2655017
Key Features
- Head Protection Material High-Density Polyethylene (HDPE)
- Fits Hat Size 6 1/2 - 8"
- Suspension Adjustment Type 370 Speed Dial™ Ratcheting Headgear
- Color Brown
- Head Protection Venting Non-Vented
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14836
- Zoro # G2655017
- UPC # 626053608620
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 - 8" |
Height | 18 |
Length | 19 |
Width | 11.5 |
Overall Length | 4.75 |
Overall Height | 18 |
Overall Width | 4.65 |
Depth | 17 |
Details
Item | Hard Hat |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | 370 Speed Dial™ Ratcheting Headgear |
Color | Brown |
Head Protection Venting | Non-Vented |
Standards | CSA Z94.1, Type 1, Class E|ANSI Z89.1, Type 1, Class C, G & E |
Accessory Slots | Yes |
Weight | 12.08 |
Features | Attachment points for chin straps|Dielectric|Slotted|Reverse Donning |
Material | High Density Polyethylene |
For Use With | Safety |
Description
The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility. Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting. The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5" to 8" for a comfortable fit; This product additionally includes an extra absorbent brow pad for added convenience. Sold in a case of 12 and meets ANSI Z89.1 Type 1, Class C, G & E standards; This yellow head protection, includes a universal accessory slot for compatibility with other attachments to extend protection or vision range. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Material: The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility
- •Design: Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting
- •Benefits: The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5" to 8" for a comfortable fit; This product additionally includes an extra absorbent brow pad for added convenience
- •Certified: Sold in a case of 12 and meets ANSI Z89.1 Type 1, Class C, G & E standards; This yellow head protection, includes a universal accessory slot for compatibility with other attachments to extend protection or vision range
- •Comfortable 4-pt. ratchet suspension fits head sizes 6-1/2 to 8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +3.0, Clear, Polycarbonate (S3764)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- WERNER R430006-R 6ft Bantam Web Self-Retracting (R430006-R)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- JACKSON SAFETY Hard Hat, Advantage, Non-Vented, Front Brim, Yellow (20201)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20927)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Neon Pink (20403)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20923)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (14418)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (20395)
- MSA SAFETY Msa 454-485364 Pink Hard Cap V-Guard With Starz-On Suspension (454-485364)
- Jackson Safety Hard Hats