H70 Series Ear Muffs
Mfr # 14516
Zoro # G8367129
Product Information
- Brand Jackson Safety
- MFR # 14516
- Zoro # G8367129
- UPC # 00761445233308
- Country of Origin Canada
- Category Hearing Protection Accessories
Description
Built for comfort and convenience, without compromising hearing protection; The cap-mounted style attaches directly onto slotted hard hats and features snug ear cups for a comfortable fit. Promoting safety and ensuring security, the dielectric insulation protects users from electric shocks and shorts; The durable thermoplastic material retains shape and pressure for consistent noise reduction. These ear muffs have a lightweight design, with a noise reduction rating (NRR) of 22 dB to suit low noise environments, such as lawn mowers, industrial work, traffic noise etc. Ear muffs can be the most effective equipment to protect your hearing from hunting, shooting, manufacturing, yard work etc.; The Cap-Mounted Safety Ear Muffs are certified to meet ANSI S3.19-1974 standards. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
- •Design: Built for comfort and convenience, without compromising hearing protection; The cap-mounted style attaches directly onto slotted hard hats and features snug ear cups for a comfortable fit
- •Dielectric: Promoting safety and ensuring security, the dielectric insulation protects users from electric shocks and shorts; The durable thermoplastic material retains shape and pressure for consistent noise reduction
- •Noise Suppression: These ear muffs have a lightweight design, with a noise reduction rating (NRR) of 22 dB to suit low noise environments, such as lawn mowers, industrial work, traffic noise etc.
- •Certified: Ear muffs can be the most effective equipment to protect your hearing from hunting, shooting, manufacturing, yard work etc.; The Cap-Mounted Safety Ear Muffs are certified to meet ANSI S3.19-1974 standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Replacement Visor, Black, Steel Mesh (101-04000)
- PIONEER Multi Pocket Mesh Vest, Green, Medium (V1024860U-M)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (RWG559XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-100-VEND)
- MSA SAFETY Hygiene Kit for Earmuff (10193452)
- 3M PELTOR Hygiene Kit for X5 Earmuffs (HYX5)
- 3M Replacement Pods, Banded Protector, 9, PK10 (90538-2-10DC)
- REMINGTON Nose Ear & Eyebrow Trimr (NE3871)
- 3M E-A-R E-A-R Clear Ear 319-1002, 1/pk (319-1002)
- SAF-T-EAR Safety Buds Hearing Protection (ERSTE-BUDS)
- 3M PELTOR Hygiene Kit F/ MT HT Alert TacticalPRO (HY79)
- Jackson Safety Hearing Protection Accessories