Shop All Ear Plugs
Jackson Safety
H20 Reusable Soft TPE Ear Plugs, Flanged Shape, 26 dB, Orange, 4 PK
Mfr # 67221
Zoro # G4116990
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series H20
- Reusability Reusable
- Earplug Material Soft TPE
- Cord Options Corded
- Earplug Shape Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 67221
- Zoro # G4116990
- UPC # 036000672213
- Country of Origin Taiwan, Province of China
- Category Ear Plugs
Details
Series | H20 |
Reusability | Reusable |
Earplug Material | Soft TPE |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Flanged |
Noise Reduction Rating | 26 dB |
Earplug Color | Orange |
Pairs Per Package | 100 |
Standards | ANSI S3.19-1974; EN ISO 4869-2:1995; CE Marked; CSA Standard Z94.2 |
Insertion Method | Push-in |
Description
Jackson® Safety premium reusable ear plugs are designed to increase compliance by delivering on performance and comfort.
- •Ridged a for better grip for insertion and removal
- •Soft TPE flanges for comfortable fit and seal
- •Washable
- •Three soft flanges collapse to conform to ear canal
- •Individually packaged for hygienic storage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Open Grid Antifatigue Mat 28 In W x 3 ft 4 in L, 7/8 In (549S2840YB)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- STI Pipe Collar, 1-1/2 In., For Plastic Pipe (LCC150)
- MCR SAFETY Leather Cut-Resistant Glove, XL, PR (16011XL)
- JACKSON SAFETY H2O Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 26 dB, M, Blue, 100 Pairs (13822)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 8 PK (67210)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 8 PK (67212)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- 3M No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, Purple, 100 PK (10093045980144)
- 3M E-A-Rsoft FX Disposable Corded Ear Plugs, Bell Shape, NRR 33 dB, Yellow, M, 200 Pairs (312-1260)
- HONEYWELL HOWARD LEIGHT Disposable 30, 200 PK (FF-1)
- Jackson Safety Ear Plugs